Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1870" (3/16)
Mfr # 998095
Zoro # G7177627
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1870" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 998095
- Zoro # G7177627
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1870" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Neck Length | 0.2810" (9/32) |
Depth of Cut | 0.0370" |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
SAE or Metric | SAE |
Flutes | 4 |
Reach | (1.5x) |
Description
0.1870" (3/16) Cutter DIA x 0.1250" (1/8) Width x 0.2810" (9/32) Neck Length CarbideSquare Standard Keyseat Cutter for Non-Ferrous, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- INGERSOLL-RAND Air Engraving Pen (140EP)
- DRILLCO 1/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E108)
- OEMTOOLS 1-5/16" Jumbo Combination Wrench (22105)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961070-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961050)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- HHIP 1/2 X 31/32 X 25/64 X 3/4 Indexable T-Slot Cutter (2077-0500)
- Harvey Tool Keyseat Cutter