Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1870" (3/16)
Mfr # 998031
Zoro # G7169105
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1870" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 998031
- Zoro # G7169105
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1870" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Depth of Cut | 0.0370" |
Neck Length | 0.2810" (9/32) |
Cutter Width | 0.0310" (1/32) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 4 |
Description
0.1870" (3/16) Cutter DIA x 0.0310" (1/32) Width x 0.2810" (9/32) Neck Length CarbideSquare Standard Keyseat Cutter for Non-Ferrous, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO HSS Taper Taps H-3, 1/2-13, 6PK (20E132CT)
- LYNDEX-NIKKEN Collet, 16C, 1in (160-064)
- KAPRO 150 Semi-professional 48" I-Beam w/Plumb Site (150-81-48)
- BESSEY 16 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.016)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984570)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (968462)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- Harvey Tool Keyseat Cutter