Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1562" (5/32)
Mfr # 69425
Zoro # G7154028
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1562" (5/32)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 69425
- Zoro # G7154028
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1562" (5/32) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0780" (5/64) |
Neck Length | 0.2500" (1/4) |
Depth of Cut | 0.0290" |
Cutter Width | 0.0250" |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Reach | (1.5x) |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.1562" (5/32) Cutter DIA x 0.0250" Width x 0.2500" (1/4) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Turning Insert, Trigon, 4, WNMA, 2, Ceramic (WNMA432 TN20K)
- KRAFT TOOL Round End Magnesium Walking Float, 36 (CC812MT)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- DRILLCO 3/4-16, NITRO SPIRAL POINT TAPS - 2100N (21N148FP)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Length: 3" (961060)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4) (23512)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- Harvey Tool Keyseat Cutter