Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1250" (1/8), Finish - Machining: ZrN
Mfr # 962915-C8
Zoro # G7258346
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 962915-C8
- Zoro # G7258346
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Neck Length | 0.1870" (3/16) |
Depth of Cut | 0.0220" |
Cutter Width | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Finish | C8 |
Type | I |
Number of Flutes | 4 |
Finish - Machining | ZrN |
Flutes | 4 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.1250" (1/8) Cutter DIA x 0.0150" (1/64) Width x 0.1870" (3/16) Neck Length CarbideSquare Standard Keyseat Cutter for Non-Ferrous, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 60 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM60)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MDG)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 3/8 in Tip, 7 1/16 in L (45942)
- MILWAUKEE TOOL M18 Cordless Right Angle Drill (2615-20)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961050)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961060-C3)
- INTERNAL TOOL A Rk-500-103 .500X.103 Retaining Ring Ke (77-1970)
- Harvey Tool Keyseat Cutter