Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1250" (1/8), Depth of Cut: 0.0220"
Mfr # 22125
Zoro # G7206336
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 22125
- Zoro # G7206336
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Neck Length | 0.1870" (3/16) |
Depth of Cut | 0.0220" |
Cutter Width | 0.0250" |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
SAE or Metric | SAE |
Flutes | 6 |
Reach | (1.5x) |
Description
0.1250" (1/8) Cutter DIA x 0.0250" Width x 0.1870" (3/16) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 21 oz. Polyurethane Dead Blow Hammer - Overall Length 11.25" (ABC1DB)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E277)
- PROTO Punch, Drift, 7/32 In (J967/16)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48806)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 1/64" (67515-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982005)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: AlTiN (23512-C3)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- Harvey Tool Keyseat Cutter