Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1250" (1/8)
Mfr # 982515
Zoro # G7238834
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 982515
- Zoro # G7238834
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0400" |
Depth of Cut | 0.0320" |
Neck Length | 0.0620" (1/16) |
Cutter Width | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Type | II |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Flutes | 6 |
Reach | (0.5x) |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0150" (1/64) Width x 0.0620" (1/16) Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drop Head Bulb Auger for 5/8 in. Sectional Cable (48-53-3811)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ FACE SPANNER 2" BLK (MT482)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 11/16" 130-VT (26113)
- BON TOOL Bon 11-462 Mortar Hoe, 6 1/2", 21" Wood Handle (11-462)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- KEO 1/4 T-Slot Milling Cutter (70140)
- Harvey Tool Milling Cutters