Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1250" (1/8)
Mfr # 893362-C3
Zoro # G7235718
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 893362-C3
- Zoro # G7235718
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0400" |
Depth of Cut | 0.0320" |
Neck Length | 0.1250" (1/8) |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Type | II |
Finish | C3 |
Number of Flutes | 6 |
Coolant Through | No |
Single End/Double End | Single End |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Reach | (1x) |
Flutes | 6 |
Description
0.1250" (1/8) Cutter DIA x 0.0620" (1/16) Width x 0.1250" (1/8) Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 15/16" (09812)
- HASSAY SAVAGE CO Keyway Broach Shim, 3/16 In, II, T .050 In (22254)
- STALWART Stalwart 75-ST6045 Stainless Steel Dial Caliper (75-ST6045)
- STANLEY Quick-Point™ Snap-Off Blades 18 mm – 3 Pack (11-301)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55950)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4) (23512)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- Harvey Tool Milling Cutters