Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1250" (1/8)
Mfr # 893315
Zoro # G7235806
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 893315
- Zoro # G7235806
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0400" |
Neck Length | 0.1250" (1/8) |
Depth of Cut | 0.0320" |
Cutter Width | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | II |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Single End/Double End | Single End |
Coolant Through | No |
Flutes | 6 |
Reach | (1x) |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0150" (1/64) Width x 0.1250" (1/8) Neck Length CarbideSquare Deep Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-14 1"OD HSS Round Adjustable Die Standard (DWTH1-71614)
- JONES STEPHENS 4-Way Countersunk Plug Wide Arm T-Handle Wrench (J40041)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Trowel, 1/4" x 1/8" x 1/4 (ST403PF)
- DRILL AMERICA 8 Piece Carbide Tipped Hole Cutter Set (CTH5000)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4), Finish - Machining: AlTiN (965430-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887050-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- Harvey Tool Keyseat Cutter