Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1250" (1/8)
Mfr # 43515
Zoro # G7138287
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 43515
- Zoro # G7138287
- UPC # 38753435152
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Depth of Cut | 0.0220" |
Neck Length | 0.3750" (3/8) |
Cutter Width | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Reach | (3x) |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0150" (1/64) Width x 0.3750" (3/8) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- RIDGID Kit, C100 Ic W/Tools 3/4 X 100 (A-75PF)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16X40, D1= 50 H=32, External Thread, Thermoplastic Black (K0154.4A4X40)
- KLEIN TOOLS Tool Pouch, Tool Holster, Black, Nylon, 0 Pockets (5707)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962095-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- HHIP 3/4" High Speed Steel T-Slot Cutter (2006-0171)
- Harvey Tool Milling Cutters