Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1250" (1/8)
Mfr # 22162-C3
Zoro # G7211884
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 22162-C3
- Zoro # G7211884
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Depth of Cut | 0.0220" |
Neck Length | 0.1870" (3/16) |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
SAE or Metric | SAE |
Flutes | 6 |
Reach | (1.5x) |
Description
0.1250" (1/8) Cutter DIA x 0.0620" (1/16) Width x 0.1870" (3/16) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 824 Straight Pipe Wrench 24" (31105) (31700)
- SPEC OPS Precision Screwdriver Set with Case, 6-Piece (SPEC-S-PRECSET6)
- ONSRUD Routing End Mill, V Flute, 1/8, 1/4, 2 (56-041)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/4" 12 Point SAE (CMMT47517)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- Harvey Tool Milling Cutters