Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1250" (1/8)
Mfr # 22145
Zoro # G7206634
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 22145
- Zoro # G7206634
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Neck Length | 0.1870" (3/16) |
Depth of Cut | 0.0220" |
Cutter Width | 0.0450" |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
SAE or Metric | SAE |
Flutes | 6 |
Reach | (1.5x) |
Description
0.1250" (1/8) Cutter DIA x 0.0450" Width x 0.1870" (3/16) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Threaded Steel Hawg Cutter (49-57-1000)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH9E13)
- DISSTON Disston DB-1 Remgrit Dust Bowl (DB-1)
- RELTON Straight-Shank Multi-Purpose Bit 5/32" X 4" Groo-V Tip Bit (GRT- 1- 4)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22340)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: AlTiN (961080-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3125" (5/16), Finish - Machining: AlTiN (927750-C3)
- Harvey Tool Keyseat Cutter