Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.1250" (1/8)
Mfr # 22139-C3
Zoro # G7206519
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 22139-C3
- Zoro # G7206519
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Depth of Cut | 0.0220" |
Neck Length | 0.1870" (3/16) |
Cutter Width | 0.0390" |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
SAE or Metric | SAE |
Reach | (1.5x) |
Flutes | 6 |
Description
0.1250" (1/8) Cutter DIA x 0.0390" Width x 0.1870" (3/16) Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON H404, 400 Series C-Clamp, 0in. - 4in. Jaw Opening, 2-3/4in. Throat Depth (20303)
- BIG HORN Universal Offset Router Base (14107)
- DRILL AMERICA m18x2 HSS Metric Hand Tap (DWTSMT18X2)
- BOSCH Rotary/Straight Line Laser (GLL100-40G)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962093-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961090-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Dia.: 3/8" (890670-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- Harvey Tool Milling Cutters