Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.0930" (3/32), Number of Flutes: 4
Mfr # 901162
Zoro # G7081359
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 901162
- Zoro # G7081359
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Neck Length | 0.0470" (3/64) |
Depth of Cut | 0.0310" (1/32) |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | II |
Single End/Double End | Single End |
Coolant Through | No |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Reach | (0.5x) |
Flutes | 4 |
Weldon Flat | N |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.0620" (1/16) Width x 0.0470" (3/64) Neck Length CarbideSquare Deep Keyseat Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Round Bottom EZ-Grip, 14 (DW726)
- DEWALT 20.0/60.0V Li-Ion Battery, 9.0Ah Capacity, 2PK (DCB609-2)
- MILWAUKEE TOOL 5/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4062)
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E280)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (968462)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43931)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 1/64" (67515-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020)
- Harvey Tool Milling Cutters