Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.0930" (3/32)
Mfr # 901131-C3
Zoro # G7240995
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 901131-C3
- Zoro # G7240995
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Depth of Cut | 0.0310" (1/32) |
Neck Length | 0.0470" (3/64) |
Cutter Width | 0.0310" (1/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | II |
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Reach | (0.5x) |
SAE or Metric | SAE |
Flutes | 4 |
Description
0.0930" (3/32) Cutter DIA x 0.0310" (1/32) Width x 0.0470" (3/64) Neck Length CarbideSquare Deep Keyseat Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 5Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H050SB)
- APEX TOOL GROUP 3/8" Drive Universal Adapter SAE (MF-38)
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (12170)
- CHICAGO PNEUMATIC Chisel-Cold, 0.401in Shank, Chisel Bit (A046073)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52010-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Length: 3" (961060)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- Harvey Tool Keyseat Cutter