Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.0930" (3/32)
Mfr # 28210
Zoro # G7190419
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0470" (3/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 28210
- Zoro # G7190419
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Neck Length | 0.1410" |
Depth of Cut | 0.0210" |
Cutter Width | 0.0100" |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
SAE or Metric | SAE |
Reach | (1.5x) |
Flutes | 4 |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Width x 0.1410" Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2.5” HARDLINE Smooth Blade Pocket Knife (48-22-1997)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- DRILL AMERICA 3/4"x1/2" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF326)
- PROTO 3/4 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5528)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- SUPER TOOL Keyseat Cutter, 3/4" D, 3/16" W (97000606)
- Harvey Tool Keyseat Cutter