Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.0780" (5/64)
Mfr # 27362
Zoro # G7142800
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0780" (5/64)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0390" (1 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 27362
- Zoro # G7142800
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0780" (5/64) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0390" (1 mm) |
Neck Length | 0.1180" |
Depth of Cut | 0.0180" |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Flutes | 4 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.0780" (5/64) Cutter DIA x 0.0620" (1/16) Width x 0.1180" Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Striking Wrench, 1-1/4" (SFH-1808W)
- PORTER-CABLE 6" Polishing Foam Pad (54745)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.40 In, 4.12 In (213-USS)
- GROZ Roll Head Pry Bar, 20"x 11/16", Chrome (33153)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: Uncoated (890660)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- Harvey Tool Keyseat Cutter