Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.0780" (5/64)
Mfr # 27362-C3
Zoro # G7203630
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0780" (5/64)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0390" (1 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 27362-C3
- Zoro # G7203630
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0780" (5/64) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0390" (1 mm) |
Depth of Cut | 0.0180" |
Neck Length | 0.1180" |
Cutter Width | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 4 |
Description
0.0780" (5/64) Cutter DIA x 0.0620" (1/16) Width x 0.1180" Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Inner Sleeve, 3/4" (M20) x 1-13/32" (M36 (764422-5)
- VIM PRODUCTS 3-Piece Flexible Stainless Steel Putty Knife Set (SS7100)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- KLEIN TOOLS Replacement Bit. #1 Phillips, 3/16-Inch Slotted (32482)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887020)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- Harvey Tool Keyseat Cutter