Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.0780" (5/64)
Mfr # 27320-C3
Zoro # G7142749
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0780" (5/64)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0390" (1 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 27320-C3
- Zoro # G7142749
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0780" (5/64) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0390" (1 mm) |
Depth of Cut | 0.0180" |
Neck Length | 0.1180" |
Cutter Width | 0.0200" |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Flutes | 4 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.0780" (5/64) Cutter DIA x 0.0200" Width x 0.1180" Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2773)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 27/64 (C16908)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- PROTO SAE Plain Hex Key, 5/64" Tip Size, 5 3/8 in Long, 1 in Short (J46405)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (893320)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962093-C3)
- STM 41 pc Straight Tooth Woodruff Keyseat Cutter Set (125279)
- Harvey Tool Milling Cutters