Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.0780" (5/64)
Mfr # 27315
Zoro # G7143169
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0780" (5/64)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0390" (1 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 27315
- Zoro # G7143169
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0780" (5/64) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0390" (1 mm) |
Depth of Cut | 0.0180" |
Neck Length | 0.1180" |
Cutter Width | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Flutes | 4 |
Reach | (1.5x) |
Description
0.0780" (5/64) Cutter DIA x 0.0150" (1/64) Width x 0.1180" Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7 HSS Polished Jobber Length Drill Bit (D/AP7)
- KIPP Adjustable Handle, Size: 0 8-32X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0AE1X15)
- MILWAUKEE TOOL 250 MCM Aluminum U Style Die (49-16-U250)
- GEDORE Power Bolt Cutter, 7-7/8" (8340 Z-200 TL)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962093-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961050)
- Harvey Tool Keyseat Cutter