Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.0620" (1/16)
Mfr # 26447-C3
Zoro # G7161256
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0620" (1/16)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 26447-C3
- Zoro # G7161256
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0620" (1/16) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Depth of Cut | 0.0120" |
Neck Length | 0.0930" (3/32) |
Cutter Width | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
SAE or Metric | SAE |
Reach | (1.5x) |
Flutes | 4 |
Description
0.0620" (1/16) Cutter DIA x 0.0470" (3/64) Width x 0.0930" (3/32) Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LWL1)
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11-9/16" L, Chrome Finish (54RY25)
- KIPP Wing Grip, Mini, D=M08X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X20)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, SDS Plus, 25PK (HCFC2051B25)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961060-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982005)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22340)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887020)
- Harvey Tool Milling Cutters