Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.0620" (1/16)
Mfr # 26439
Zoro # G7160547
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0620" (1/16)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 26439
- Zoro # G7160547
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0620" (1/16) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Depth of Cut | 0.0120" |
Neck Length | 0.0930" (3/32) |
Cutter Width | 0.0390" |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Reach | (1.5x) |
Flutes | 4 |
SAE or Metric | SAE |
Description
0.0620" (1/16) Cutter DIA x 0.0390" Width x 0.0930" (3/32) Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A274)
- BON TOOL Bon 24-125 Tile Screed, 6 Piece Set (24-125)
- FELO Torque Handle, 26 to 48"/lbs. (10000306)
- STEINEL AMERICA. Steinel 3/8in 9mm Reduction Nozzle (110050176)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- Harvey Tool Milling Cutters