Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Square, 0.0620" (1/16)
Mfr # 26425-C3
Zoro # G7157205
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0620" (1/16)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 26425-C3
- Zoro # G7157205
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0620" (1/16) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0310" (1/32) |
Neck Length | 0.0930" (3/32) |
Depth of Cut | 0.0120" |
Cutter Width | 0.0250" |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 4 |
Description
0.0620" (1/16) Cutter DIA x 0.0250" Width x 0.0930" (3/32) Neck Length CarbideSquare Standard Keyseat Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM TOOLS 6 POINT TP T40 BIT TMS77 (PFS6TR40)
- RIDGID Support Arm, For 1AC02 Power Drive (775)
- DREMEL Nylon Bristle Brush, 1 In. Dia., PK2 (538-02)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Chrome Finish (54RY24)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43931)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Length: 3" (961060)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962095-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- Harvey Tool Milling Cutters