Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4)
Mfr # 23512
Zoro # G7206388
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1560" (5/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23512
- Zoro # G7206388
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1560" (5/32) |
Neck Length | 0.1560" (5/32) |
Depth of Cut | 0.0370" |
Cutter Width | 0.0390" |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.2500" (1/4) Cutter DIA x 0.0390" Width x 0.1560" (5/32) Neck Length Carbide Retaining Ring Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- SUNEX 1/4" Drive Magnetic Impact Socket Set (1818)
- HYDE Gasket Scraper, 1", Chrome Vanadium Steel (08010)
- DRILL AMERICA 1-5/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-248)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Length: 3" (961060)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.1875" (3/16), Finish - Machining: AlTiN (23508-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3125" (5/16), Finish - Machining: AlTiN (927750-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52060-C3)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- Harvey Tool Keyseat Cutter