Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.1875" (3/16), Depth of Cut: 0.0210"
Mfr # 23504
Zoro # G7206266
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23504
- Zoro # G7206266
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.1250" (1/8) |
Depth of Cut | 0.0210" |
Neck Length | 0.1250" (1/8) |
Cutter Width | 0.0180" |
Details
Material - Machining | Carbide |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.0180" Width x 0.1250" (1/8) Neck Length Carbide Retaining Ring Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA ANTIVIBRATION ELEMENT (537210305)
- MARSON Nosepiece, 5/32 In (96025)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 7/64 (C13104)
- CAL-VAN TOOLS 7Ton Bar Type Puller Bearing Separator Set (501)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55930)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Shank Dia.: 3/8" (984555)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HHIP 5/8" High Speed Steel T-Slot Cutter (2006-0169)
- Harvey Tool Keyseat Cutter