Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1)
Mfr # 942662-C3
Zoro # G7235200
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.0000" (1)
- Overall Length 3.1250" (3-1/8)
- Shank Dia. 0.5000" (1/2)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 942662-C3
- Zoro # G7235200
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.1250" (3-1/8) |
Shank Dia. | 0.5000" (1/2) |
Depth of Cut | 0.2400" |
Radius | 0.0625" (1/16) |
Shank Length | 3.0000" (3) |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Flutes | 6 |
Description
1.0000" (1) Cutter DIA x 0.0625" (1/16) Radius Carbide Full Radius Reduced Shank Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Slotted/PH2 x 100mm 1000 Volt Insulated Plus/Minus Screwdriver (MDV844NF)
- KO-KEN Bit Holder 1/4 Hex 55mm Locking Quick Release 1/2 Sq. Drive (14142-F6.3)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J7336H)
- STARRETT Pin Vise, 0.050-0.125 In, Nickel Plated (162C)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- HARVEY TOOL Keyseat Cutter - Corner Radius (909131)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4), Finish - Machining: AlTiN (965430-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- PALMGREN Face Cutter Hd (9680173)
- Harvey Tool Milling Cutters