Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1)
Mfr # 942647
Zoro # G7236016
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.0000" (1)
- Overall Length 3.0940"
- Shank Dia. 0.5000" (1/2)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 942647
- Zoro # G7236016
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.0940" |
Shank Dia. | 0.5000" (1/2) |
Radius | 0.0470" (3/64) |
Depth of Cut | 0.2400" |
Cutter Width | 0.0940" |
Shank Length | 3.0000" (3) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Flutes | 6 |
SAE or Metric | SAE |
Description
1.0000" (1) Cutter DIA x 0.0470" (3/64) Radius Carbide Full Radius Reduced Shank Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Table Saw Stand, 13-3/4in. L. (TS1007)
- STANLEY 2-Ended Hook Utility Blade, 18mm W, PK5 (11-983)
- MILWAUKEE TOOL 13/16" Hole Dozer Bi-Metal Hole Saw (49-56-9606)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222SPL)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- Harvey Tool Keyseat Cutter