Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1)
Mfr # 937393-C3
Zoro # G7187460
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.0000" (1)
- Overall Length 3.1870" (3-3/16)
- Shank Dia. 0.3750" (3/8)
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 937393-C3
- Zoro # G7187460
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.1870" (3-3/16) |
Shank Dia. | 0.3750" (3/8) |
Depth of Cut | 0.3020" |
Radius | 0.0937" (3/32) |
Cutter Width | 0.1870" (3/16) |
Shank Length | 3.0000" (3) |
Details
Material - Machining | Carbide |
Type | II |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
SAE or Metric | SAE |
Flutes | 6 |
Description
1.0000" (1) Cutter DIA x 0.0937" (3/32) Radius Carbide Full Radius Reduced Shank Deep Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3/8 (C23015)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 30 x 32 mm L.300 mm (40033032)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #46 (54081)
- X1 TOOLS T-20 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T20-1000x24)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3750" (3/8) (981660-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (893320)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (22160-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- Harvey Tool Keyseat Cutter