Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 965430
Zoro # G7077028
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0600"
- Shank Dia. 0.3750" (3/8)
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 965430
- Zoro # G7077028
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0600" |
Shank Dia. | 0.3750" (3/8) |
Depth of Cut | 0.1770" |
Radius | 0.0300" |
Shank Length | 3.0000" (3) |
Cutter Width | 0.0600" |
Details
Material - Machining | Carbide |
Type | II |
Finish | UN |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.0300" Radius Carbide Full Radius Reduced Shank Deep Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Electricians Tool Kit, 8 pcs. (32865)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Black (1218BSC)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 7 mm L.135 mm (40100707)
- GRK FASTENERS Grk 772691864659 Bits Top Star Crown Bit Containing 1 Bit (772691864659)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Shank Dia.: 3/8" (984555)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: AlTiN (23512-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- Harvey Tool Keyseat Cutter