Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 965415
Zoro # G7071577
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0310" (3-1/32)
- Shank Dia. 0.3750" (3/8)
- Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 965415
- Zoro # G7071577
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0310" (3-1/32) |
Shank Dia. | 0.3750" (3/8) |
Radius | 0.0156" (1/64) |
Depth of Cut | 0.1770" |
Cutter Width | 0.0310" (1/32) |
Shank Length | 3.0000" (3) |
Details
Material - Machining | Carbide |
Type | II |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.0156" (1/64) Radius Carbide Full Radius Reduced Shank Deep Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Coated Carbide Insert P20/P30 0.1875 Thick 0.0313 Corner Rd Triangular (TPMR432ENF-AC8025P)
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- REED R12 1/2 NPT 1/2 NPT DROPHEAD 05626 (DHR12 1/2NPT)
- DEWALT 4-1/2" (115mm) Paddle Switch Grinder (Grounded) (DWE402G)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3125" (5/16), Finish - Machining: AlTiN (927750-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961050)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- Harvey Tool Keyseat Cutter