Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 32904
Zoro # G7208110
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.1250" (3-1/8)
- Shank Dia. 0.5000" (1/2)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 32904
- Zoro # G7208110
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.1250" (3-1/8) |
Shank Dia. | 0.5000" (1/2) |
Depth of Cut | 0.1150" |
Radius | 0.0625" (1/16) |
Shank Length | 3.0000" (3) |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.7500" (3/4) Cutter DIA x 0.0625" (1/16) Radius Carbide Full Radius Reduced Shank Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Install Tool, Prewinder, 7/16-20 (54072U)
- GREENLEE Pilot Drill, 1/4 Dia x 1 1/2 In L (925-002)
- SOWA HIGH PERFORMANCE TAPS 3/8"-16 UNC Orange Ring HSSE-V3 Spiral Flute Taps (124971)
- MILWAUKEE TOOL SDS Bit 5/32" x 5" w/1/4" Hex (48-20-7090)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.3125" (5/16), Finish - Machining: AlTiN (927750-C3)
- INTERNAL TOOL A .187X.0787 2Mm Solid Carbide Key Cut (76-1068)
- Harvey Tool Keyseat Cutter