Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.5000" (1/2)
Mfr # 67962
Zoro # G7216696
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 67962
- Zoro # G7216696
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 0.7500" (3/4) |
Radius | 0.0625" (1/16) |
Depth of Cut | 0.1150" |
Cutter Width | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Flutes | 6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.0625" (1/16) Radius x 0.7500" (3/4) Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY 26 in Crimper 8 to 4/0 AWG (MRC840)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (452)
- VAUGHAN Replacement Handle, For 6 to 16lb. Sledge (673-61)
- TITAN Repair Kit For 19419 (TIT19420)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (893320)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Number of Flutes: 16 (868750-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1250" (1/8), Neck Length: 3/16" (965125)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8) (43493-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- Harvey Tool Milling Cutters