Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.5000" (1/2)
Mfr # 67959-C3
Zoro # G7211437
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 67959-C3
- Zoro # G7211437
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 0.7500" (3/4) |
Radius | 0.0590" |
Depth of Cut | 0.1150" |
Cutter Width | 0.1180" |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
Reach | (1.5x) |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.0590" Radius x 0.7500" (3/4) Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Xldriver Precision Ratcheting Driver (35042)
- KODIAK CUTTING TOOLS M14X1.50 Die Hex Rethreading Carbon Steel Metric (5471488)
- STARRETT Band Saw Blade, 14 ft. 8 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-14-08)
- RIDGID Drop Head Nozzle, Stainless Steel (H-44)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4) (23512)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887050-C3)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- Harvey Tool Milling Cutters