Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.5000" (1/2)
Mfr # 67915-C3
Zoro # G7206458
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.5000" (1/2)
- Overall Length 3.0000" (3)
- Shank Dia. 0.5000" (1/2)
- Neck Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 67915-C3
- Zoro # G7206458
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.5000" (1/2) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Neck Dia. | 0.2500" (1/4) |
Neck Length | 0.7500" (3/4) |
Depth of Cut | 0.1150" |
Radius | 0.0156" (1/64) |
Cutter Width | 0.0312" (1/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.5000" (1/2) Cutter DIA x 0.0156" (1/64) Radius x 0.7500" (3/4) Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 14mm (82583)
- WESTWARD Caster, Black, 3 In (1YEU2-CASTER)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 39/64 (C17037)
- DRILL AMERICA m39 x 1.5 HSS Plug Tap and 1-31/64in HSS 1/2in Shank Drill Bit Kit (POUMS39X1.5)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (968462)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8), Depth of Cut: 0.0220" (22125)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961040)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961060-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Length: 3" (961060)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- Harvey Tool Milling Cutters