Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500"
Mfr # 68450-C3
Zoro # G7206570
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 68450-C3
- Zoro # G7206570
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Neck Length | 0.5630" |
Depth of Cut | 0.0840" |
Radius | 0.0500" |
Cutter Width | 0.1000" |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Reach | (1.5x) |
Flutes | 6 |
Description
0.3750" (3/8) Cutter DIA x 0.0500" Radius x 0.5630" Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-2.5)
- MILWAUKEE TOOL SPL/RDHEX Demo Tamper Shank (48-62-2097)
- ARROW FASTENER Cordless 5-in-1 Electric Staple Gun (ET501C)
- NANUK CASES Foam Inserts, 3 Part, 990 Nanuk Case (990-FOAM)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: AlTiN (961080-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Shank Dia.: 3/8" (984555)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: Uncoated (890660)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1250" (1/8), Neck Length: 3/16" (965125)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22340)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- Harvey Tool Milling Cutters