Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.3750" (3/8)
Mfr # 68431
Zoro # G7209967
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 68431
- Zoro # G7209967
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Radius | 0.0312" (1/32) |
Neck Length | 0.5630" |
Depth of Cut | 0.0840" |
Cutter Width | 0.0624" |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.3750" (3/8) Cutter DIA x 0.0312" (1/32) Radius x 0.5630" Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/2 in End Cutting Nipper Uninsulated (67 01 140)
- IRWIN Insert Bit, Power, Hex Shank, PK5 (IWAF23TX20B5)
- GREAT NECK 1/4 and 3/8 in. drive Metric and SAE Ratchet and Socket Set (74213)
- COMPONENT HARDWARE Brushed Aluminum Corner Adjustable Under (A37-1010)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 0.0200" (67520)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (67962)
- KEO Keyseat Cutter, Cobalt, 7/8 In, #807, STAG (94077)
- Harvey Tool Milling Cutters