Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.3750" (3/8)
Mfr # 68415-C3
Zoro # G7200709
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.3750" (3/8)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
- Neck Dia. 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 68415-C3
- Zoro # G7200709
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.3750" (3/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.1870" (3/16) |
Radius | 0.0156" (1/64) |
Neck Length | 0.5630" |
Depth of Cut | 0.0840" |
Cutter Width | 0.0312" (1/32) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.3750" (3/8) Cutter DIA x 0.0156" (1/64) Radius x 0.5630" Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP High Quality 48" 16 Gauge Sheet Metal Pan & Box Brake (8600-4032)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4B-5PK)
- SUNEX 11-Piece 3/8 in. Drive Drain/Pipe Plug Impact Socket Set (3841)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM14 L.60 mm (03060014)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (55950)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- Harvey Tool Keyseat Cutter