Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.2500" (1/4), Radius: 0.0100"
Mfr # 67710
Zoro # G7218254
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 67710
- Zoro # G7218254
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Radius | 0.0100" |
Neck Length | 0.3750" (3/8) |
Depth of Cut | 0.0530" |
Cutter Width | 0.0200" |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Flutes | 6 |
Reach | (1.5x) |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Laser Distance Meter, 328ft (R8010)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511)
- GREENLEE Pilot Drill Bit, 1/4 Dia x 2 1/2 in L (645-001)
- MILWAUKEE TOOL EXACT 400 MCM Aluminum 12T U-Style Die (49-12-U400)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.6250" (5/8) (911160-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961070-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- INTERNAL TOOL A 3/4X.1562 3/8 Shank Carbide Head Key (78-0937-C)
- Harvey Tool Milling Cutters