Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.2500" (1/4)
Mfr # 43331
Zoro # G7133177
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.2500" (1/4)
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Neck Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 43331
- Zoro # G7133177
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.2500" (1/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1250" (1/8) |
Neck Length | 0.3750" (3/8) |
Radius | 0.0312" (1/32) |
Depth of Cut | 0.0530" |
Cutter Width | 0.0624" |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 6 |
Finish - Machining | Uncoated |
Reach | (1.5x) |
Flutes | 6 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Cutter DIA x 0.0312" (1/32) Radius x 0.3750" (3/8) Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 7/8'' Cup & Die Set (1/2'' Conduit) (HPS78)
- CTA MANUFACTURING Adjustable Tap Holder (CTA5070)
- LANG Sq Refrig Wrench 3/8x5/16 In, 1/4x3/16 In (9907A)
- STANLEY Stanley 11-700A FatMax® Blades with Dispenser, 100 Pack (11-700A)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961080)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52010-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8), Depth of Cut: 0.0220" (22125)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 1.0000" (1), Overall Length: 3.2090" (23564)
- Harvey Tool Milling Cutters