Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.1875" (3/16)
Mfr # 68330-C3
Zoro # G7206625
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1875" (3/16)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 68330-C3
- Zoro # G7206625
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1875" (3/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0930" (3/32) |
Neck Length | 0.2810" (9/32) |
Depth of Cut | 0.0370" |
Radius | 0.0300" |
Cutter Width | 0.0600" |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 6 |
Flutes | 6 |
SAE or Metric | SAE |
Reach | (1.5x) |
Description
0.1875" (3/16) Cutter DIA x 0.0300" Radius x 0.2810" (9/32) Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 19mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11919)
- STAR ASIA 3-Pc 1/4 Dr Finger Grip Driv (11218)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces, Chrome (4538)
- TEKTON 1/2 Inch Drive x 35 mm Deep 6-Point Impact Socket (SID23135)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- HARVEY TOOL Keyseat Cutter-Staggered Tooth-Square .7500" (3/4) Cutter DIAx.2500" (1/4) W Carbide (773580)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.2500" (1/4) (904595)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- INTERNAL TOOL A 5/8X.0625 1/4" Shank Key Cutter (76-9050)
- Harvey Tool Milling Cutters