Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.1562" (5/32)
Mfr # 965310-C3
Zoro # G7070579
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1562" (5/32)
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Neck Dia. 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 965310-C3
- Zoro # G7070579
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1562" (5/32) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.0780" (5/64) |
Radius | 0.0100" |
Depth of Cut | 0.0290" |
Neck Length | 0.2340" (15/64) |
Cutter Width | 0.0200" |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
Reach | (1.5x) |
SAE or Metric | SAE |
Flutes | 6 |
Description
0.1562" (5/32) Cutter DIA x 0.0100" Radius x 0.2340" (15/64) Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 4" x 6" High Impact Carbide SDS+ (DW5517)
- BSC PREFERRED 38 Hex Socket Adapter (DSA0375)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 7/8" (06111)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4) (23512)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.5000" (1/2) (898531)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- Harvey Tool Milling Cutters