Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 1/64"
Mfr # 67515-C3
Zoro # G7211638
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 67515-C3
- Zoro # G7211638
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Depth of Cut | 0.0220" |
Neck Length | 0.1870" (3/16) |
Radius | 0.0156" (1/64) |
Cutter Width | 0.0312" (1/32) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Number of Flutes | 6 |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Flutes | 6 |
Reach | (1.5x) |
Description
0.1250" (1/8) Cutter DIA x 0.0156" (1/64) Radius x 0.1870" (3/16) Neck Length Carbide Full Radius Standard Keyseat Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Combi Drill-Tap Set, M5, M6, M8, M10, M12 (301125-SET1)
- DRILLCO 7/32, JOBBER LENGTH DRILL - 100SE (100SE114)
- TITAN Titanium Step Drill Bit, 1/4", 3/4" (TIT16504)
- STEEL GRIP Rubber Mallet 8 Oz (2258622)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (986178)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.1870" (3/16), Neck Dia.: 1/16" (837262)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- Harvey Tool Milling Cutters