Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.0930" (3/32), Neck Dia.: 3/64"
Mfr # 976907-C3
Zoro # G7225227
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0470" (3/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 976907-C3
- Zoro # G7225227
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Radius | 0.0075" |
Neck Length | 0.1410" |
Depth of Cut | 0.0200" |
Cutter Width | 0.0150" (1/64) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Coolant Through | N |
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Single End/Double End | Single End |
SAE or Metric | SAE |
Flutes | 4 |
Weldon Flat | N |
Reach | (1.5x) |
Description
0.0930" (3/32) Cutter DIA x 0.0075" Radius x 0.1410" Neck Length Carbide Full Radius Standard Keyseat Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED RC8-30 OUTBOARD ROLLER 93220 (RC8-30OR)
- APEX TOOL GROUP Gearwrench® 4 Piece Mini Hook & Pick Set, 6.5"L (84040H)
- DREMEL Wheel, Flap, 3/16 In (504)
- MILWAUKEE TOOL 2 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4671)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962095-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (69760)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Finish - Machining: AlTiN (961080-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.4375" (7/16) (892980)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- Harvey Tool Milling Cutters