Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Full Radius, 0.0930" (3/32), Finish - Machining: AlTiN
Mfr # 976915-C3
Zoro # G7246446
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Dia. 0.0470" (3/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 976915-C3
- Zoro # G7246446
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Radius | 0.0156" (1/64) |
Depth of Cut | 0.0200" |
Neck Length | 0.1410" |
Cutter Width | 0.0312" (1/32) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
SAE or Metric | SAE |
Reach | (1.5x) |
Flutes | 4 |
Description
0.0930" (3/32) Cutter DIA x 0.0156" (1/64) Radius x 0.1410" Neck Length Carbide Full Radius Standard Keyseat Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Angle Grinder Adapter (Large) (49-56-7105)
- STARRETT Indicator Contact Point, 1 In L, Rounded (PT06677B)
- DEWALT 31/64" PILOT POINT(R) drill bit (DW1931)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- Harvey Tool Milling Cutters