Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2)
Mfr # 839160-C3
Zoro # G7138384
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.5000" (1-1/2)
- Overall Length 3.4370" (3-7/16)
- Shank Dia. 0.7500" (3/4)
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 839160-C3
- Zoro # G7138384
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 3.4370" (3-7/16) |
Shank Dia. | 0.7500" (3/4) |
Corner Radius | 0.0100" |
Depth of Cut | 0.3650" |
Shank Length | 3.2500" (3-1/4) |
Top Corner Radius | 0.01 |
Cutter Width | 0.1870" (3/16) |
Details
Material - Machining | Carbide |
Finish | C3 |
Type | I |
Number of Flutes | 16 |
Finish - Machining | AlTiN |
SAE or Metric | SAE |
Flutes | 16 |
Description
1.5000" (1-1/2) Cutter DIA x 0.0100" Radius x 0.1870" (3/16) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 16 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 Piece Torque Lock Locking Pliers Set Ergonomic Handle (48-22-3602)
- ZORO SELECT Insert Install Tool, Prewinder, 2-56 (3532-2GHIP)
- STARRETT Clamp Post, 1-5/16" Flat or Round Cap. (PT99437)
- REMCO Hygienic Tool Hanger, White (06155)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961020-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967720)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (891760)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961060-C3)
- KEO Keyseat Cutter, Cobalt, 7/8 In, #807, STAG (94077)
- Harvey Tool Keyseat Cutter