Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2)
Mfr # 838595
Zoro # G7130648
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.5000" (1-1/2)
- Overall Length 3.7500" (3-3/4)
- Shank Dia. 0.7500" (3/4)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 838595
- Zoro # G7130648
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 3.7500" (3-3/4) |
Shank Dia. | 0.7500" (3/4) |
Depth of Cut | 0.3650" |
Corner Radius | 0.0300" |
Shank Length | 3.2500" (3-1/4) |
Cutter Width | 0.5000" (1/2) |
Top Corner Radius | 0.03 |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 16 |
SAE or Metric | SAE |
Flutes | 16 |
Description
1.5000" (1-1/2) Cutter DIA x 0.0300" Radius x 0.5000" (1/2) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 16 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex Wrench Set, 8 Pieces, 2mm to 10mm (BND15389)
- BASCO IBC Fill Port Cap Wrench, 6 (IBCW6)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 8 (902-215)
- STARRETT Standard End Measuring Rods W/Insulator (234A-31)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8), Shank Dia.: 3/8" (890670-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961090-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (962095-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1250" (1/8), Radius: 1/64" (67515-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- Harvey Tool Milling Cutters