Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius - Reduced Shank, 1.5000" (1-1/2)
Mfr # 838550
Zoro # G7129458
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.5000" (1-1/2)
- Overall Length 3.3750" (3-3/8)
- Shank Dia. 0.7500" (3/4)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 838550
- Zoro # G7129458
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.5000" (1-1/2) |
Overall Length | 3.3750" (3-3/8) |
Shank Dia. | 0.7500" (3/4) |
Shank Length | 3.2500" (3-1/4) |
Corner Radius | 0.0300" |
Depth of Cut | 0.3650" |
Cutter Width | 0.1250" (1/8) |
Top Corner Radius | 0.03 |
Details
Material - Machining | Carbide |
Type | I |
Finish | UN |
Number of Flutes | 16 |
Finish - Machining | Uncoated |
SAE or Metric | SAE |
Flutes | 16 |
Description
1.5000" (1-1/2) Cutter DIA x 0.0300" Radius x 0.1250" (1/8) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 16 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-10)
- ZORO SELECT Seam Binder, 1-1/4 x 96 In, Fluted, Silver (43732)
- PORTER-CABLE 20V MAX* Brushless Cordless Impact Driver (PCCK647LB)
- GREY PNEUMATIC SKT SET 3/8" DR 12PC 12PT MET SEMI DP IM (GP1203MSD)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887050-C3)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (926170-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- HHIP 5/16" High Speed Steel T-Slot Cutter (2006-0163)
- Harvey Tool Milling Cutters