Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1)
Mfr # 918550
Zoro # G7180287
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.0000" (1)
- Overall Length 3.1250" (3-1/8)
- Shank Dia. 0.5000" (1/2)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 918550
- Zoro # G7180287
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.1250" (3-1/8) |
Shank Dia. | 0.5000" (1/2) |
Shank Length | 3.0000" (3) |
Depth of Cut | 0.2400" |
Corner Radius | 0.0100" |
Cutter Width | 0.1250" (1/8) |
Top Corner Radius | 0.01 |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 12 |
Finish - Machining | Uncoated |
Flutes | 12 |
SAE or Metric | SAE |
Description
1.0000" (1) Cutter DIA x 0.0100" Radius x 0.1250" (1/8) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 12 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 9-Piece Magnetic Extension Set, 1/4, 3/8, and 1/2" Drive (95330)
- STINGER Stinger 136400 Cap Hammer, 168 Magazine, 3/8 in W Crown (136400)
- LISLE Phillips Screwdriver, 2 (30180)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #16 (C70149)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961050)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52080)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute 0.0930" Cutter DIA x 0.3750" (3/8) Length of Cut (928940)
- HHIP 3 Piece 3/4" Shank Fly Cutter Set 5/16-5/16-5/16" Capacity (4002-0002)
- Harvey Tool Milling Cutters