Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1)
Mfr # 839790
Zoro # G7146328
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1.0000" (1)
- Overall Length 3.3750" (3-3/8)
- Shank Dia. 0.5000" (1/2)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 839790
- Zoro # G7146328
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1.0000" (1) |
Overall Length | 3.3750" (3-3/8) |
Shank Dia. | 0.5000" (1/2) |
Corner Radius | 0.0150" (1/64) |
Shank Length | 3.0000" (3) |
Depth of Cut | 0.2400" |
Cutter Width | 0.3750" (3/8) |
Top Corner Radius | 0.015 |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Number of Flutes | 12 |
Finish - Machining | Uncoated |
Flutes | 12 |
SAE or Metric | SAE |
Description
1.0000" (1) Cutter DIA x 0.0150" (1/64) Radius x 0.3750" (3/8) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 12 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wrench w/High Torque Handle, 10mm (000960945)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19086)
- WILLIAMS Williams Locking Plier Long Nose, 6" (23220)
- ESTWING 10 Moulding Puller (MP250G)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2) (887050-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (969180-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Corner Radius, 0.5000" (1/2) (44330-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- Harvey Tool Keyseat Cutter