Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 923840-C3
Zoro # G7246726
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.0930" (3-3/32)
- Shank Dia. 0.3750" (3/8)
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 923840-C3
- Zoro # G7246726
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.0930" (3-3/32) |
Shank Dia. | 0.3750" (3/8) |
Corner Radius | 0.0100" |
Depth of Cut | 0.1770" |
Shank Length | 3.0000" (3) |
Top Corner Radius | 0.01 |
Cutter Width | 0.0930" (3/32) |
Details
Material - Machining | Carbide |
Type | I |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 10 |
Flutes | 10 |
SAE or Metric | SAE |
Description
0.7500" (3/4) Cutter DIA x 0.0100" Radius x 0.0930" (3/32) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 10 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Metric, 14 pcs (31936)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- DRILL AMERICA 0-80 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54028)
- SUNEX Master Hex Bit Impact Socket Set, 84 Piece 3/8" Dr (SUN3569)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984570)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (967731-C3)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.8750" (7/8) (961060-C3)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- Harvey Tool Milling Cutters