Shop All Keyseat Cutter
Harvey Tool
Keyseat Cutter - Corner Radius - Reduced Shank, 0.7500" (3/4)
Mfr # 905270
Zoro # G7241887
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 0.7500" (3/4)
- Overall Length 3.2500" (3-1/4)
- Shank Dia. 0.3750" (3/8)
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 905270
- Zoro # G7241887
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 0.7500" (3/4) |
Overall Length | 3.2500" (3-1/4) |
Shank Dia. | 0.3750" (3/8) |
Corner Radius | 0.0300" |
Shank Length | 3.0000" (3) |
Depth of Cut | 0.1770" |
Top Corner Radius | 0.03 |
Cutter Width | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish | UN |
Type | I |
Finish - Machining | Uncoated |
Number of Flutes | 10 |
SAE or Metric | SAE |
Flutes | 10 |
Description
0.7500" (3/4) Cutter DIA x 0.0300" Radius x 0.2500" (1/4) Width CarbideCorner Radius Reduced Shank Standard Keyseat Cutter, 10 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Fixed Spanner Wrench, 25 to 28mm Capacity (40 Z 25-28)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Reamer (DWRRHD1/4)
- MILWAUKEE TOOL 9/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6710)
- MILWAUKEE TOOL Shockwave 5 Pc.Insert Nut Driver Set, (49-66-4563)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.6250" (5/8), Finish - Machining: AlTiN (904980-C3)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972960)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8), Depth of Cut: 0.0220" (22125)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52080)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- Harvey Tool Milling Cutters